Shop All Retrieving Tools
General Tools
Telescoping Alligator Clip, 5-1/2 in. L
Mfr # 400
Zoro # G0337849
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length (In.) 5 1/2 in
- Extended Length (In.) 24 1/2 in
- Jaw Capacity (In.) 3/16 in
- Shaft Material Steel
Product Information
- Brand General Tools
- MFR # 400
- Zoro # G0337849
- UPC # 038728422170
- Country of Origin China
- Category Retrieving Tools
Dimensions
Length (In.) | 5 1/2 in |
Extended Length (In.) | 24 1/2 in |
Extended Length - Maximum | 24 1/2 in |
Head Diameter | 5/16 in |
Compressed Length | 6 1/4 in |
Details
Item | Telescoping Alligator Clip |
Type | Telescoping |
Jaw Capacity (In.) | 3/16 in |
Shaft Material | Steel |
Function | Ideal for Lighting Pilot Lights and Barbeques |
Handle Type | Pen |
Features | Convenient Pocket-Clip |
Handle Material | Steel |
Includes | Pocket Clip |
Product Type | Telescoping Alligator Clip |
Jaw Capacity | 11/64 in |
Compatible Thickness - Maximum | 11/64 in |
Shaft Type | Telescoping |
Head Type | Clamp |
Description
Telescoping Alligator Clip, Compatible Thickness - Maximum 11/64 in, Compressed Length 6 1/4 in, Extended Length - Maximum 24 1/2 in, Handle Material Steel, Head Diameter 5/16 in, Includes Pocket Clip, Jaw Capacity 11/64 in, Product Type Telescoping Alligator Clip, Shaft Material Steel, Features Convenient Pocket-Clip, Head Type Clamp, Shaft Type Telescoping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap (DWTP7X1)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- GENERAL TOOLS MAGNETIC PICKUP TOOL 27"" (759398)
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 5 lb (923)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- General Tools Retrieving Tools