Shop All Cell Phone Cases
General Tools
Smart Phone Repair Kit
Mfr # 660
Zoro # G4568791
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Features Stylus
- Width 0.3"
- Recycled No
- Cable Characteristic Patch Cable
Product Information
- Brand General Tools
- MFR # 660
- Zoro # G4568791
- UPC # 38728022059
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Height | 6" |
Width | 0.3" |
Cable Length | 6 ft |
Flag/Note Size | 4.02" Width x 5.98" Length |
Details
Features | Stylus |
Recycled | No |
Cable Characteristic | Patch Cable |
Product Type | Adhesive Note |
Connector Type on Second End | RJ-45 Network - Male |
Cable Type | Category 6a |
Connector Type on First End | RJ-45 Network - Male |
Application/Usage | Reminder |
Product Color | Yellow |
Boot Type | Snagless |
Shape | Rectangle |
Device Supported | Network Device |
Conductor | Copper |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Product Material | Carbide |
Connector on First End Details | 1 x RJ-45 Network - Male |
Assembly Required | No |
Front Ruling Type | Ruled |
Description
The 660 Smartphone Repair Kit gives DIYers the tools needed to disassemble fix and reassemble high-tech electronics devices such as tablet computers smartphones and video game consoles. This set provides you with the essential tools needed when repairing phones tablets or other electronic devices. With a total of 12 bits and all the other essential electronics repair tools this kit can help you get the job done.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sears Tower Projector replacement light bulb lamp (TOWER PROJECTOR SEARS)
- AMPD 3 in 1 Multi Tip USB Connection Cable Black (AA-USB-3IN1-BLACK)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- AXESSORIZE Ultra Clear Case for Samsung Galaxy A14 5G, Clear (SAMC3040)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- AMPD TPU / Acrylic Hard Shell Case for Apple iPhone 11 Clear (AA-IPH11-TPUACRYLIC-CLR)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black Crystal (77-94251)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- General Tools Cell Phone Cases