Shop All Drill Bit Sharpeners
General Tools
Sharpener Attachment
Mfr # 825
Zoro # G0289511
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Dia./Capacity Fractional: 1/8 to 3/4"; Metric: 3.0 to 19.0mm;Number: 30 to 1; Letter: A to Z
- Function Automatically Adjusts to Provide Correct Clearance Angle
- Features Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88 Degrees , 68 Degrees , 59 Degrees , 49 Degrees , 41 Degrees , Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
- Includes Table for Translating the Overhang Requirement to the Correct Point Angle
- For Use With ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
Product Information
- Brand General Tools
- MFR # 825
- Zoro # G0289511
- UPC # 038728240705
- Country of Origin Taiwan, Province of China
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | Fractional: 1/8 to 3/4"; Metric: 3.0 to 19.0mm;Number: 30 to 1; Letter: A to Z |
Min. Drill Size | #30, 3.00mm |
Max. Drill Size | 19.00mm, 3/4 in |
Details
Item | Drill Bit/End Mill Sharpener Part |
Function | Automatically Adjusts to Provide Correct Clearance Angle |
Features | Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88 Degrees , 68 Degrees , 59 Degrees , 49 Degrees , 41 Degrees , Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits |
Includes | Table for Translating the Overhang Requirement to the Correct Point Angle |
For Use With | ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders |
Application | Grinding, Honing |
Compatible with Product Type | Bench/Surface Grinders |
Description
Drill Bit/End Mill Sharpener Part, Max. Drill Size 19.00mm, 3/4 in, Voltage -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set (48-22-2502)
- HHIP 9 X 12" Post Length Steel Surface Gage (4401-2014)
- PROTO Cap Screw Puller Jaw (J4018)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- DAREX Table Attachment X-Y (LEX100)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- STM DM213 Fast Drill Resharpening Machine (326130)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- DAREX Drill Sharpener XT-3000 (LEX900)
- General Tools Drill Bit Sharpeners