Shop All Ceramic Magnets
This Product is Discontinued
General Tools
Shallow Pot Magnet, Ceramic, 35 lb. Pull (Discontinued)
Mfr # 376C
Zoro # G0337900
This Product is Discontinued
Key Features
- Diameter 2 5/8 in
- Material Ceramic
- Overall Length 2 1/2 in
- Max. Pull 35 lb
- Overall Width 2 1/2 in
Product Information
- Brand General Tools
- MFR # 376C
- Zoro # G0337900
- UPC # 038728421173
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 2 5/8 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Hole Dia. | 9/32 in |
Details
Material | Ceramic |
Max. Pull | 35 lb |
Thickness | 0.375 in |
Item | Shallow Pot Magnet |
Magnet Style | Shallow Pot Magnet |
Description
Shallow Pot Magnet, Material Ceramic, Max. Pull 35 lb, Thickness 0.375 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Diameter 2 5/8 in, Hole Dia. 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.