Shop All Screwdriver Sets
General Tools
Screwdriver Set
Mfr # S605
Zoro # G2134056
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.04", 0.055", 0.07", 0.1", #0
- Number of Pieces 5
- Includes (4) Slotted: 0.04", 0.055", 0.07", 0.1"; (1) Phillips: #0
- SAE or Metric SAE
- Finish Black Oxide
Product Information
- Brand General Tools
- MFR # S605
- Zoro # G2134056
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 0.04", 0.055", 0.07", 0.1", #0 |
Details
Item | Screwdriver Set |
Number of Pieces | 5 |
Includes | (4) Slotted: 0.04", 0.055", 0.07", 0.1"; (1) Phillips: #0 |
SAE or Metric | SAE |
Finish | Black Oxide |
Bit Style | Slotted |
Description
Screwdriver Set
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- MILWAUKEE TOOL 1-1/8" S&D Black Oxide Drill Bit (48-89-2756)
- CLE-LINE 29PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21118)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- GENERAL TOOLS OFFST SCREWDRIVR RATCH (807SX)
- GENERAL TOOLS Screwdriver Set, 5 pcs (700)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- GEARWRENCH 7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set (80577)
- General Tools Screwdrivers and Nutdrivers