Shop All Refractometers
General Tools
Refractometer, Glycol Fluid, -60 to 32F
Mfr # REF401
Zoro # G5195364
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2%
- Type Glycol Fluid
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Range -60 Degrees to 32 Degrees F, 1.15 to 1.3
- Automatic Temperature Compensation No
Product Information
- Brand General Tools
- MFR # REF401
- Zoro # G5195364
- UPC # 681035444016
- Country of Origin China
- Category Refractometers
Dimensions
Length | 6 13/64 in |
Dia. | 1.8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Refractometer |
Accuracy | +/-0.2% |
Type | Glycol Fluid |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Range | -60 Degrees to 32 Degrees F, 1.15 to 1.3 |
Automatic Temperature Compensation | No |
Features | Calibration Screen, Cushioned Rubber Eyepiece, Freezing Points of Ethylene and Propylene Glycol Coolants and Battery Acid Level, Metal Body, Non-Roll Stand, Prism Mounted in High Impact Plastic, Rubber Hand Grip Blocks Hand Heat |
Specific Gravity | 1.15 to 1.3 |
Freezing Point | -60 Degrees to 32 Degrees F Propylene Glycol |
Function | Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index |
Resolution | 0.01 SG, 10 Degrees F |
Description
Refractometer, Glycol Fluid, Range -60 Degrees to 32 Degrees F, 1.15 to 1.3, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.01 SG, 10 Degrees F, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.15 to 1.3, Freezing Point -60 Degrees to 32 Degrees F Propylene Glycol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- RBL PRODUCTS RBL Products RBL-5003 12 x 13 in. Pre-Treatment Cut Thru Wipe- 1 Pouch (RBL-5003)
- LABEXACT Nylon Syrng Flit, 0.22um 30mm, PK100 (LEIWT-ES10302)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- GENERAL TOOLS GLYCOL REFRACTOMETER TO MEASURE FREEZNG (GNREF401)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- REED INSTRUMENTS Salinity Refractometer, 0-28% with ATC, +/-0.2% Accuracy (R9600)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- General Tools Refractometers