Shop All Hand Files and Rasps
General Tools
Needle File Set, Swiss, 6 Pieces
Mfr # 707476
Zoro # G4541101
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling, Rectangular, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes (6) Files, Three Square, Equaling (Mill), Round, Square, Warding (Flat), Half-Round, Handle, Vinyl Case with Hook and Loop Closure
- Finish Natural
- Pattern Swiss
Product Information
- Brand General Tools
- MFR # 707476
- Zoro # G4541101
- UPC # 038728707468
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Length without Tang | 5 1/2 in |
File Diameter | 1/8 in |
File Width | 1/4 in |
Description
General Tools' 707476 Needle File Set is a professional quality set of 6 Swiss files. This versatile set gives you the flexibility to tackle all kinds of filing jobs. It features Swiss files with 2 cut types. The profile shapes include square, half round and round. Each file measures 5 1/2 in., while the wireway length is 5 1/2 in. These needle files are made from natural high-quality raw materials that are heat treated for extra hardness and durability. Whether you are an experienced metalworker or novice, you will definitely want to equip yourself with General Tools' 707476 Needle File Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9106)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- GENERAL TOOLS Swiss File Set 6 Pc. (707476)
- GENERAL TOOLS Thread Repair File f/9101216202728 (GN177-2)
- GENERAL TOOLS THREAD REPAIR FILE (GN177-8)
- GENERAL TOOLS FILE SET 12pc JEWLER IN POUCH (GN707475)
- GENERAL TOOLS FILE SET SWISS NEEDLE (GNS475)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- General Tools Hand Files and Rasps