Shop All Inspection & Retrieving Tool Kits
General Tools
Mechanical Pickup, Lighted, 24 In L
Mfr # 70396
Zoro # G4282117
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lighted
- Jaw Capacity (In.) 1
- Shaft Material Metal
- Length (In.) 24
- Includes (3) LR41 Battery
Product Information
- Brand General Tools
- MFR # 70396
- Zoro # G4282117
- UPC # 038728260031
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 24 |
Head Diameter | 5/16 in |
Compressed Length | 24 in |
Details
Item | Mechanical Retrieval Tool |
Type | Lighted |
Jaw Capacity (In.) | 1 |
Shaft Material | Metal |
Includes | (3) LR41 Battery |
Handle Type | Plastic/Aluminum |
Product Type | Mechanical Retrieval Tool |
Features | Corrosion-Resistant, Lighted |
Flexibility | Flexible |
Number of Jaws | 4 |
Handle Material | Plastic |
Shaft Type | Fixed |
Jaw Capacity | 1 in |
Handle Style | Spring Plunger |
Compatible Thickness - Maximum | 1 in |
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 24 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Plastic, Handle Style Spring Plunger, Head Diameter 5/16 in, Includes (3) LR41 Battery, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum Not Applicable, Number of Jaws 4, Product Type Mechanical Retrieval Tool, Shaft Material Metal, Features Corrosion-Resistant, Lighted, Magnet Type Not Applicable, Shaft Type Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17PC Metric Tap and Die Set (49-22-5601)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- BON TOOL Bon 14-193 Finger Tape, 3/4" X 180 Foot (14-193)
- RIDGID Ridgid 632-33160 Pipe Cutter Wheel; Pipe Cutter Wheel (632-33160)
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- GENERAL TOOLS Mechanical Pickup Tool (396)
- GENERAL TOOLS Metal Inspection Mirror, 3 3/4 In Rnd (5563)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- General Tools Inspection and Retrieving Tools