Shop All Screwdriver Sets
General Tools
Jewelers Screwdrivers Set, 6 pcs
Mfr # SPC600
Zoro # G6270317
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.08", 0.07", 0.055", 0.04", 0.025", 0.1"
- Number of Pieces 6
- Finish Black Oxide
- SAE or Metric SAE
- Includes (6) Slotted: 0.1", 0.08", 0.07", 0.055", 0.04", 0.025"
Product Information
- Brand General Tools
- MFR # SPC600
- Zoro # G6270317
- UPC # 038728425683
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 0.08", 0.07", 0.055", 0.04", 0.025", 0.1" |
Details
Item | Jewelers Screwdriver Set |
Number of Pieces | 6 |
Finish | Black Oxide |
SAE or Metric | SAE |
Includes | (6) Slotted: 0.1", 0.08", 0.07", 0.055", 0.04", 0.025" |
Bit Style | Slotted |
Description
General's SPC600 Jewelers Screwdrivers Set contains 6 different jeweler's screwdrivers, so you can tackle any type of screw. These tools are well-made and durable, giving you the long-lasting performance that you need. The set comes with 6 jeweler's screwdrivers that have a tip size range from 0.08" to 0.1". The black oxide finish makes them resistant to corrosion, so they will last for years to come. They are also designed for use in SAE fasteners. With General Tools' SPC600 Jewelers Screwdriver Set, your job will be easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X #5 SPLINE M ADAPTER W/ (GP4011A)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- GEARWRENCH 1" x 8" Cold Chisel (82268)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- GENERAL TOOLS OFFST SCREWDRIVR RATCH (807SX)
- GENERAL TOOLS Screwdriver Set, 5 pcs (700)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- STAHLWILLE TOOLS 3K DRALL® set of screwdrivers 6-pcs. (96489110)
- STAHLWILLE TOOLS DRALL set of screwdrivers i.TCS inlay No.TCS 4724/4840+10767 3/3-tray24-pcs. (96830706)
- General Tools Screwdriver Sets