Shop All Inspection Mirrors
General Tools
Inspection Mirror, 8-5/8 in. L, Circular
Mfr # 557
Zoro # G0337821
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 2-1/4
- Shape Round
- Material Glass
- Handle Type Knurled Aluminum
Product Information
- Brand General Tools
- MFR # 557
- Zoro # G0337821
- UPC # 038728424686
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 |
Length (In.) | 8-5/8 |
Mirror Diameter | 2 1/4 in |
Extended Length - Maximum | 15 in |
Compressed Length | 10 1/2 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Handle Type | Knurled Aluminum |
Features | Facilitate Inspection of Inaccessible Workpieces andmachines By Toolmakers, Assemblers, Inspectors and Mechanics and Feature Dual Ball-and-Socket Joints for Infinite Angle Adjustments of The Mirror |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Base Type | Standard |
Use Location | Indoor, Outdoor |
Handle Material | Aluminum |
Handle Style | Cushioned |
Mirror Material | Glass |
Mirror Surface Shape | Flat |
Shaft Type | Telescoping |
Finish | Polished |
Mirror Adjustment - Maximum | 360 Degrees |
Included Wheels | Wheels Not Included |
Mirror Shape | Round |
Description
Inspection Mirror, Base Type Standard, Compressed Length 10 1/2 in, Extended Length - Maximum 15 in, Handle Material Aluminum, Handle Style Cushioned, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo tools MPSWEEP 30 Inch Rolling Magnetic Sweeper (MPSWEEP)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-20MM)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L (555)
- GENERAL TOOLS Inspection Mirror, 12-1/4 to 33 In L, LED (80560)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- GENERAL TOOLS Round Inspection Mirror (80557)
- GENERAL TOOLS $MIRROR INSPECTION TELE LIGHTED RECT. (GN80560)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- General Tools Inspection and Retrieving Tools