Shop All Borescope
General Tools
Inspection Camera, 960 x 240 pixels
Mfr # TS03
Zoro # G7466719
original price:
$152.99
9% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 2.4 in to Infinity
- Monitor Size 1.7 in
- Camera Size 8 mm
- Shaft Dia. 0.31 in
- Recording Image, Video
Product Information
- Brand General Tools
- MFR # TS03
- Zoro # G7466719
- UPC # 681035017715
- Country of Origin China
- Category Borescope
Dimensions
Observation Depth | 2.4 in to Infinity |
Monitor Size | 1.7 in |
Camera Size | 8 mm |
Shaft Dia. | 0.31 in |
Shaft Length | 3 3/8 ft |
Manufacturers Warranty Length | 1 yr |
Camera Diameter | 5.5 mm |
Display Size | 2.7 in |
Maximum Observation Depth | 10 ft |
Minimum Observation Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 0.31 in |
Battery Size | AA |
Description
Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 3 3/8 ft, Shaft Diameter 0.31 in, Camera Diameter 5.5 mm, Features Personal WiFi Hotspot, Includes (3) Probe Tip Accessories, Display Size 2.7 in, Digital Display Screen Type TFT LCD, Product Type Inspection Camera, Display Portability Detachable, Minimum Observation Depth 1.2 in, Resistance Properties Dust Resistant, Oil Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- TRACEABLE Clip-It Timer (5046)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- General Tools Borescope