Shop All Grommets
General Tools
Grommet, 13/16" Outer Dia., PK12
Mfr # 1261-2
Zoro # G0338138
product price: $4.95
/pk 24, $0.21/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 13/16
- Inside Dia. (In.) 3/8
- Material Solid Brass
- Number of Grommets or Fasteners 12
- Finish Brass
Product Information
- Brand General Tools
- MFR # 1261-2
- Zoro # G0338138
- UPC # 038728411044
- Country of Origin India
- Category Grommets
Dimensions
Outside Dia. (In.) | 13/16 |
Inside Dia. (In.) | 3/8 |
Details
Item | Grommet |
Material | Solid Brass |
Number of Grommets or Fasteners | 12 |
Finish | Brass |
Includes | (12) Flat Grommets, (12) Grommets |
For Stock Number | 71262 |
Description
Grommet, Outside Dia. (In.) 13/16, Inside Dia. (In.) 3/8, Number of Grommets or Fasteners 12, Solid Brass, Brass, For Stock Number 71262, Includes (12) Flat Grommets, (12) Grommets, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Window Wand 2In1 Tool (15060)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): Yellow Pk (426-YE)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- GENERAL TOOLS Snap Screw Fastener Kit (1267)
- GENERAL TOOLS GROMMET KIT 1/2" w/12 GROMMETS (GN71264)
- GENERAL TOOLS GROMMET 3/8""REFILL 24PK (1261-2)
- GENERAL TOOLS GROMMET KIT 3/8"" GENERAL (71262)
- GENERAL TOOLS Grommet Kit, Brass, Black Oxide (71262)
- GENERAL TOOLS GROMMET KIT 1/4""ID HOLE (71260)
- General Tools Grommets