Shop All Pipe Inspection & Location
General Tools
Expandable Centering Guide, 9 in. L
Mfr # P16-CW
Zoro # G4050107
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Overall Length 9 in
- Material of Construction Aluminum
- Features Increases Maximum Diameter of Inspected Pipe From 6 in to 12 in
- Waterproof Water Resistant
Product Information
- Brand General Tools
- MFR # P16-CW
- Zoro # G4050107
- UPC # 681035017906
- Country of Origin Taiwan, Province of China
- Category Pipe Inspection & Location
Dimensions
Overall Width | 5 in |
Overall Length | 9 in |
Overall Height | 7 in |
Details
Item | Centering Guide |
Material of Construction | Aluminum |
Features | Increases Maximum Diameter of Inspected Pipe From 6 in to 12 in |
Waterproof | Water Resistant |
For Use With | 48VG72 |
Number of Wheels | 4 |
Operating Temp. | -4 Degrees to 140 Degrees F |
Product Type | Expandable Centering Guide |
Maximum Operating Temperature | 140 Degrees F |
Number of Batteries Included | 0 |
Compatible Manufacturer Model Number | DPS16-R30 |
Material | Aluminum |
Minimum Operating Temperature | -4 Degrees F |
Description
Centering Guide, Product Type Expandable Centering Guide, Compatible Manufacturer Model Number DPS16-R30, For Use With 48VG72, Camera Diameter Not Applicable, Camera Type Expandable Centering Guide, Compatible Grainger Part Number 48VG72, Display Size Not Applicable, Features Increases Maximum Diameter of Inspected Pipe from 6 in to 12 in, Material Aluminum, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" FNPT Galvanized Reducer (0311085401)
- MOEN Air Switch Matte Black (AS-4201-BL)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B White (735173-400.020)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W (P16-RTL)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- GENERAL TOOLS Camera Head, SS, 6 in. Lx1 in. Wx4 in. H (P16-R)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- ROTHENBERGER Pipe Inspection Camera, Rocam 4 (1500001558)
- RIDGID Window, Ca-350 Display (57198)
- General Tools Pipe Inspection & Location