Shop All Sound Level Meters
General Tools
Digital Sound Level Meter, LCD
Mfr # DSM20
Zoro # G7486482
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- dB Range 30 to 130 dB
- Frequency Range 30 to 130 dB
- Frequency Weighting A and C
- Accuracy +/-1.5 dB
Product Information
- Brand General Tools
- MFR # DSM20
- Zoro # G7486482
- UPC # 681035016794
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Sound Level Meter, Includes Tripod Stand, USB Cable, Digital Display Screen Type LCD, Frequency Weighting A and C, Maximum Sound Level Measurement 130 dB, Minimum Sound Level Measurement 30 dB, Number of Records Stored 32,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Product Type Sound Level Meter, Response Time Fast/Slow, Calibration Certificate Type Not Certified, Manufacturer Warranty Length 1 yr, Battery Size AA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-009)
- DICKSON Chart, 8 In, 0 to 100, 24 Hr, PK60 (C410)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Aluminum, Black (11A511)
- GENERAL TOOLS Sound Meter, Class 1 w/SD Card (DSM403SD)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- SIMPSON ELECTRIC Slm 884-2/890-2 W/Calbrtr Sound (40006)
- PCE INSTRUMENTS Decibel Meter, 30 to 130 dB (PCE-SLT-TRM)
- PCE INSTRUMENTS Noise Meter / Noise Warning Indicator, 30 to 130 dBA (PCE-SLM 10)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- General Tools Sound Level Meters