Shop All Protractors
General Tools
Digital Protractor, SS, 6 In, 0 to 180 deg
Mfr # 1702
Zoro # G3964633
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations Inches and Metric
- Blade Stainless Steel with Knurled Locking Nut
- Blade Size 1 x 6 in (150mm)
- Range 0 Degrees to 180 Degrees
- Battery 3 Volt (CR-2023)
Product Information
- Brand General Tools
- MFR # 1702
- Zoro # G3964633
- UPC # 038728260086
- Country of Origin China
- Category Protractors
Dimensions
Blade Size | 1 x 6 in (150mm) |
Battery Size | CR2032 |
Blade Length | 6 in |
Details
Item | Digital Protractor |
Graduations | Inches and Metric |
Blade | Stainless Steel with Knurled Locking Nut |
Range | 0 Degrees to 180 Degrees |
Battery | 3 Volt (CR-2023) |
Blade Graduation | 1/16 in, 1 mm |
Includes | Battery |
Display | Large LCD |
Finish | Matte |
Accuracy | +/-0.1 Degrees |
Material | Stainless Steel |
Features | Hold Function, Zero, Can Invert Display, 0.05 deg Resolution, Absolute and Relative Measurements |
Blade Style | Stainless Steel with Knurled Locking Nut |
Display Type | LCD |
Resolution | 0.05 Degrees |
Functions | Absolute and Relative Measurements, Can Invert Display, Hold Function, |
Includes Battery | Yes |
Operation Type | Digital |
Protractor Style | Digital Protractor |
Description
When you need to measure angles, the General 1702 Digital Protractor is a reliable tool. It can be used in a variety of applications, from carpentry to metalworking. Featuring absolute and relative measurements, this protractor can measure angles from 0 degrees to 180 degrees. It has an accuracy of +/-0.1 degrees and holds function for better readability. The display can be inverted for more versatility when taking measurements in awkward positions or against a light source. Made of stainless steel with a knurled locking nut, the blade is 1 x 6 inches long and has a smooth finish that resists corrosion and rusting. With its high level of accuracy and wide range of functions, the General 1702 Digital Protractor will help you get your job done right.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6509AF - 9 Piece SAE Combination Spanner Set 1/4 to 3/4 In (6509AF)
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- DYNAMIC Tools 367 Piece Advanced Master Set, Tools Only (D096001-TO)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- GENERAL TOOLS PROTRACTOR SQUARE HEAD (GN17)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- GENERAL TOOLS Protractor/Angle Finder (29)
- GENERAL TOOLS Digital Sliding T-Bevel (828)
- GENERAL TOOLS Square Head Protractor, 0 to 180 deg, Stainless Steel, Silver (17)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- General Tools Precision Measuring Tools