Shop All Angle, Pitch, and Slope Locators
General Tools
Digital Angle Finder, 10" Size, LCD
Mfr # 823
Zoro # G9583327
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 360 Degrees F
- Number of Magnets 0
- Size 10 in
- Housing Material Plastic
- Accuracy +/-0.1 Degrees
Product Information
- Brand General Tools
- MFR # 823
- Zoro # G9583327
- UPC # 038728008237
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Size | 10 in |
Blade Width | 1 3/8 in |
Blade Length | 10 7/8 in |
Description
Digital Angle Finder, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 0, Number of Plumb Vials 0, Blade Length 10 7/8 in, Blade Width 1 3/8 in, Display Type LCD, Material Stainless Steel, Battery Type Lithium, Accuracy - Angle +/-0.3 Degrees , Includes Battery, System of Measurement Metric, Features Can Be Zeroed at Any Point in the Swing, Lock and Reverse-Angle Modes, Functions Angle Finder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 700 (13G570)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- GENERAL TOOLS Digital Angle Finder, 5" Size, LCD (822)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- GENERAL TOOLS Angle-Izer Template Tool (836)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA70)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- General Tools Angle, Pitch, and Slope Locators