Shop All RH Meters & Thermohygrometers
General Tools
Deluxe WBGT Heat Index Monitor, 5-95 Pct
Mfr # WBGT8778
Zoro # G5201007
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 5% to 95%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Accuracy (F) +/-0.8 Degrees
Product Information
- Brand General Tools
- MFR # WBGT8778
- Zoro # G5201007
- UPC # 681035013083
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Width | 75 mm |
Black Globe Diameter | 2.95 in |
Overall Depth | 278.2 mm |
Overall Height | 75 mm |
Description
Deluxe WBGT Heat Index Monitor, RH Range 5-95Pct, Temp Range 32-122 Degrees F (0-50C), Wet Bulb Temp Range 70-115 Degrees F (21-45C), Dew Point Range -85 to 115 Degrees F (-65 to 46C), Wet Bulb Globe Temp Range 32-122 Degrees F (0-50C), Black Glove Temp Range 32-176 Degrees F (0-80C), Humidity Accuracy +/-3 Pct of Reading From 10-90Pct RH, +/-5 Pct of Reading Elsewhere, Temp Accuracy +/-0.8 Degrees F (+/-0.6C), Display LCD, Battery Type (2) AAA, Interface RS-232, Includes Batteries, Users Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-1500-psi/kPa)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 16In L (1LG-16)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-LTOGYG)
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- GENERAL TOOLS Indoor Digital Hygrometer, 14 to 140 F (LCR318)
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- GENERAL TOOLS Temperature Humidity Meter, Pen, 20-100Pct (PTH8707)
- PROMED SPECIALTIES ProMed Specialties IF-4000 Interferential Unit Analog with AC Adaptor (IF-4000)
- General Tools RH Meters & Thermohygrometers