Shop All Combustible Gas Detectors
General Tools
Combustible Gas Detector, 20-1/2" H
Mfr # NGD269
Zoro # G7645762
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustible Gases
- Battery 3.6V Nickel-Metal Hydride Rechargeable
- Measuring Range 0 to 100% LEL
- Includes 120V AC-Power Adapter, Combustible Gas Detector, Hard Carrying Case
- Calibration Certificate Included No
Product Information
- Brand General Tools
- MFR # NGD269
- Zoro # G7645762
- UPC # 681035018088
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Depth | 1 13/64 in |
Width | 2 1/2 in |
Height | 20 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 1/2 in |
Overall Height | 20 1/2 in |
Probe Length | 13 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 1/4 in |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Visual Representation of the Severity, Gases Detected Hydrocarbon, Hydrogen, Methane, Propane, Includes 120V AC-Power Adapter, Combustible Gas Detector, Hard Carrying Case, Maximum Operating Temperature 132 Degrees F, Minimum Operating Temperature 14 Degrees F, PPM Accuracy 50 ppm, PPM Detection Range 50 ppm, Probe Length 13 in, Overall Height 20 1/2 in, Manufacturer Warranty Length 1 yr, Battery Voltage 3.6V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- TAYLOR Chef Timer/Stopwatch (5816N)
- ENERPAC Pressure Gauge, 0 to 3000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2516L)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- GENERAL TOOLS Gas Detector, Detects Meth, Natural Gas (NGD8800)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- HONEYWELL Cradle Charger, GasAlertMicro 5 Series (M5-C01)
- TRIPLETT Combustible Gas Detector, 50 to 122F (GSM050)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- General Tools Combustible Gas Detectors