Shop All Borescope Accessories
General Tools
Articulating Soft Metal Probe, 3.3 ft. L
Mfr # P16HPART
Zoro # G4705425
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (5) LED's with +/-150 Degrees Sweep, 3.3 ft Length, 5.5mm Dia., Anti-reflection, Light Boost and 90 Degrees Image Rotation, VGA Resolution
- For Use With DCS1700, Mfr. Model No. DCS1600
- Includes 110 Degrees Mirrored Probe Viewing Tip, Carrying Case
- Manufacturers Warranty Length 1 yr
- Shaft Length 3 1/4 ft
Product Information
- Brand General Tools
- MFR # P16HPART
- Zoro # G4705425
- UPC # 681035015759
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 1/4 ft |
Shaft Diameter | 0.24 in |
Manufacturer Warranty Length | 1 yr Limited |
Camera Diameter | 6 mm |
Details
Item | Articulating Camera Probe |
Features | (5) LED's with +/-150 Degrees Sweep, 3.3 ft Length, 5.5mm Dia., Anti-reflection, Light Boost and 90 Degrees Image Rotation, VGA Resolution |
For Use With | DCS1700, Mfr. Model No. DCS1600 |
Includes | 110 Degrees Mirrored Probe Viewing Tip, Carrying Case |
Product Type | Articulating Camera Probe |
Maximum Focus Distance | 12 in |
Compatible with Series | DCS16 |
Camera Pixel Resolution | 640 x 480 |
Field of View | 60 Degrees |
Minimum Focus Distance | 0.25 in |
Compatible with Brand | General Tools & Instruments |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number DCS1600, DCS1700, DCS1800, DCS1800-TR, DCS2000, DCS800H16, H17, H8, Compatible with Series DCS16, Compatible with Brand General Tools & Instruments, Product Type Articulating Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.24 in, Field of View 60 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.25 in, Maximum Focus Distance 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT3)
- GLAS-COL Thermocouple (108A TJ1/4-12)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- CAL-VAN TOOLS Dual View Wifi Borescope (CV86)
- RIDGID Cable Extension, 72 In (37113)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- RIDGID Cable Extension, 36 In (37108)
- General Tools Borescope Accessories