Shop All Hand Held Punches
General Tools
Arch Punch, 1/2 in. Tip, 1 in. L
Mfr # 1271E
Zoro # G9478122
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 1/2 in
- Tether Capable Not Tether Capable
- Design Inside Taper for Clearance
- Application For Creating Precise Holes In Gasket Material, Rubber and Soft Metals
Product Information
- Brand General Tools
- MFR # 1271E
- Zoro # G9478122
- UPC # 038728438041
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 1/2 in |
Tip Size | 1/2 in |
Overall Length | 4 1/2 in |
Taper Length | 1 in |
Hole Diameter | 1/2 in |
Description
Arch Punch, Automatic No, Punch Type Arch Punch, Tip Size 1/2 in, Tip Type Hollow, Shank Shape Hexagon, Hole Diameter 1/2 in, Overall Length 4 1/2 in, Container Type None, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No, Includes Handle No, Features Inside Taper for Clearance, Made of Heat-Treated Forged Steel, Heat-Treated Yes, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 9/32 Diameter, 6PK (22713)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-1/2 in. (101030-0380)
- TEKTON 24 mm Combination Wrench (18295)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500R----X0)
- GENERAL TOOLS PUNCH 1 3/8" ARCH (GN1271P)
- GENERAL TOOLS PUNCH 5/16 DRIVE PIN 4 OAL (GN75H)
- GENERAL TOOLS PUNCH ARCH 1/2" (GN1271E)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- GENERAL TOOLS PUNCH AUTO CENTER (GN70079)
- K-TOOL INTERNATIONAL Pin Punch, 5/32" (KTI-72913)
- General Tools Cutting and Shaping Tools