Shop All Hand Held Punches
General Tools
Arch Punch, 1 in. Tip, 1-1/2 in. L
Mfr # 1271M
Zoro # G9478183
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- Tip Size (In.) 1 in
- Tether Capable Not Tether Capable
- Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
- Design Inside Taper for Clearance
Product Information
- Brand General Tools
- MFR # 1271M
- Zoro # G9478183
- UPC # 038728438256
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/2 in |
Tip Size (In.) | 1 in |
Tip Size | 1 in |
Overall Length | 5 in |
Hole Diameter | 1 in |
Taper Length | 1 in |
Description
Arch Punch, Automatic No, Punch Type Arch Punch, Tip Size 1 in, Tip Type Hollow, Shank Shape Hexagon, Hole Diameter 1 in, Overall Length 5 in, Container Type None, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No, Includes Handle No, Features Inside Taper for Clearance, Made of Heat-Treated Forged Steel, Heat-Treated Yes, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6-Position power grip pliers for pipes 10" (263G)
- SLIDE SLEDGE Precision Slide Hammer, 9 Pcs (212102)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- GENERAL TOOLS PUNCH 5/16 DRIVE PIN 4 OAL (GN75H)
- GENERAL TOOLS ARCH PUNCH SET (GN1271ST)
- GENERAL TOOLS Arch Punch, 1/4 in. Tip, 3-5/64 in. L (1271A)
- GENERAL TOOLS PUNCH 1 1/4" ARCH (GN1271O)
- GENERAL TOOLS PUNCH 1 3/8" ARCH (GN1271P)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- MAYHEW â„¢ 5/16 in. x 6 in. Pin Punch (21104)
- General Tools Cutting and Shaping Tools