Shop All Pocket Thermometers
General Tools
114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F
Mfr # DPT301FC
Zoro # G3992667
original price:
$16.40
39% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 302 Degrees
- Temp. Range (C) -40 Degrees to 150 Degrees
- Stem Length 4.5 in
- Accuracy +/-1.8 Degrees F/ +/-1 Degrees C
- Display 4 Digit Digital LCD
Product Information
- Brand General Tools
- MFR # DPT301FC
- Zoro # G3992667
- UPC # 681035200353
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4.5 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 34.5 x 30.0 mm |
Digit Height | 0.3125 in |
Display Size | 5/16 in H x 3/4 in W |
Display Height | 0.3125 in |
Display Width | 0.75 in |
Description
Digital Pocket Thermometer, Top Reading Non-Rolling Style, Body Style Non-Rolling, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C, Stem Length 4.5 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1.8 Degrees F/+/-1 Degrees C, 5/16 in H x 3/4 in W Display with 4- Digit LCD - 5/16 in Digit Height, Folding Stem No, Quick Reading Yes, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, -30-300 deg, 1/2in NPT (TAS134LF.)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- BAKER INSTRUMENTS B50100 Digital Pressure Gauge, 0 to 100 psi (B50100)
- GENERAL TOOLS Digital Thermometer with Stainless Steel Probe (00-D. L Thermometer)
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- A & E HAND TOOLS Digital Pocket Thermometer (550B)
- OAKTON 5" Stem Digital Pocket Thermometer, 14 Degrees to 392 Degrees F (WD-90003-00)
- General Tools Pocket Thermometers