Shop All Rags & Towels
General Supply
Towels and Wipes, Unscented, Assorted
Mfr # UFSN205CW05
Zoro # G7261788
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fragrance Unscented
- Color Assorted
- Weight 5 lbs
- Effective to Remove Dust;Lint;Liquid;Polish
Product Information
- Brand General Supply
- MFR # UFSN205CW05
- Zoro # G7261788
- Country of Origin United States
- Category Rags & Towels
Details
Material | Cotton |
Fragrance | Unscented |
Color | Assorted |
Item | Towels and Wipes |
Weight | 5 lbs |
Effective to Remove | Dust;Lint;Liquid;Polish |
Packaging Type | Box |
Application | General Purpose |
Recommended For | Dust; Lint; Liquid; Polish |
Description
Towels and Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- HOSPECO Urinal Screen, Non-Para, Heart, Cherry Fragrance, Red, 12 Pack (03901)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- GENERAL SUPPLY Red Shop Towels, Cloth, 14 x 15, PK50 (UFSN900RST)
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- TOUGH GUY Dust Cloth 8" x 10", Green, 10PK (5KDE5)
- INTEX SUPPLY Grease Rags (10443)
- WORKWIPES Reclaimed Colored Sweatshirt in Bag 1 bag (WIP569)
- TORK Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK (800200)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- General Supply Rags & Towels