Shop All Paper Bags
General
Paper Bags, 57 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500
Mfr # 30921
Zoro # G4057844
product price: $67.25
/pk 500, $0.13/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #20 Squat
- Bag Features Extra-Heavy-Duty
- Bag Material Paper
- Width 8.25"
- Depth 5.94"
Product Information
- Brand General
- MFR # 30921
- Zoro # G4057844
- UPC # 79594309219
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8.25" |
Depth | 5.94" |
Height | 13.38" |
Details
Item | Bags |
Bag Name | #20 Squat |
Bag Features | Extra-Heavy-Duty |
Bag Material | Paper |
Color | Kraft |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
For Use With | Grocery |
Load Rating | 57 lb |
Grade | Extra Heavy-Duty |
Application | Grocery |
Standards | Cedar Grove Composting Approved |
Description
General Grocery Paper Bags, 57 lbs Capacity, #20 Squat, 8.25"w x 5.94"d x 13.38"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- ZERUST 4" x 6" Poly Bags, PK 1000 (025-F-00002B)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- GENERAL Paper Bags, 50 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (29821)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- GENERAL Paper Bags, 50 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, Kraft, PK500 (30906)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, White, PK500 (51030)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- General Paper Bags