Shop All Paper Bags
General
Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500
Mfr # 30905
Zoro # G4057250
product price: $29.79
/pk 500, $0.06/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #5
- Bag Features Extra-Heavy-Duty
- Bag Material Paper
- Width 5.25"
- Depth 3.44"
Product Information
- Brand General
- MFR # 30905
- Zoro # G4057250
- UPC # 76955720690
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5.25" |
Depth | 3.44" |
Height | 10.94" |
Details
Item | Bags |
Bag Name | #5 |
Bag Features | Extra-Heavy-Duty |
Bag Material | Paper |
Color | Kraft |
Load Rating | 50 lb |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
For Use With | Grocery |
Grade | Extra Heavy-Duty |
Application | Grocery |
Standards | Cedar Grove Composting Approved |
Description
General Grocery Paper Bags, 50 lbs Capacity, #5, 5.25"w x 3.44"d x 10.94"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- PCI Oce Variolink 3200X 4857 Toner Cartridge (485-7-PCI)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- MARKAL Metal Marker, Medium Tip, Silver Color Family (96006)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- GENERAL Paper Bags, 35 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, White, PK500 (51046)
- GENERAL Paper Bags, 50 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (29821)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- General Paper Bags