Shop All Paper Bags
General
Paper Bags, 50 lbs Cap., #4, 5"w x 3.13"d x 9.75"h, Kraft, PK500
Mfr # 30904
Zoro # G4058833
product price: $25.29
/pk 500, $0.05/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #4
- Bag Features Extra-Heavy-Duty
- Bag Material Paper
- Width 5"
- Depth 3.13"
Product Information
- Brand General
- MFR # 30904
- Zoro # G4058833
- UPC # 79594894623
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5" |
Depth | 3.13" |
Height | 9.75" |
Details
Item | Bags |
Bag Name | #4 |
Bag Features | Extra-Heavy-Duty |
Bag Material | Paper |
Color | Kraft |
For Use With | Grocery |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Load Rating | 50 lb |
Grade | Extra Heavy-Duty |
Standards | Cedar Grove Composting Approved |
Application | Grocery |
Description
General Grocery Paper Bags, 50 lbs Capacity, #4, 5"w x 3.13"d x 9.75"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- PEN2PAPER Drafting Tool Kit; Yellow; Pack - 5 (PE1205942)
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, Kraft, PK500 (18404)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- General Shipping & Packing Bags