Shop All Paper Bags
General
Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500
Mfr # 18408
Zoro # G4058081
original price:
$27.65
9% off
new price: $24.99
/pk 500, $0.05/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #8
- Bag Features Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- Bag Material Paper
- Width 6.13"
- Depth 4.17"
Product Information
- Brand General
- MFR # 18408
- Zoro # G4058081
- UPC # 79594184083
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6.13" |
Depth | 4.17" |
Height | 12.44" |
Details
Item | Bags |
Bag Name | #8 |
Bag Features | Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments. |
Bag Material | Paper |
Color | Kraft |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Load Rating | 35 lb |
For Use With | Grocery |
Grade | Standard-Duty |
Application | Grocery |
Standards | Cedar Grove Composting Approved |
Description
General Grocery Paper Bags, 35 lbs Capacity, #8, 6.13"w x 4.17"d x 12.44"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Panoramic Page Protector, 11 x 8.5", PK25 (62237)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Paint (44250)
- GENERAL Paper Bags, 57 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (30921)
- GENERAL Paper Bags, 52 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (80075)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500 (18412)
- GENERAL Paper Bags, 52 lbs Cap., #2, 8.13"w x 4.25"d x 9.75"h, Kraft, PK500 (30902)
- GENERAL Paper Bags, 50 lbs Cap., #4, 5"w x 3.13"d x 9.75"h, Kraft, PK500 (30904)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- General Shipping & Packing Bags