Shop All Spray Paint
General Paint
Safety Yellow, Flat, 12 oz
Mfr # 125838
Zoro # G004876257
product price: $13.29
/ea
Sold in multiples of 3 for $39.87
$39.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Safety Yellow
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Color Family Yellows
Product Information
- Brand General Paint
- MFR # 125838
- Zoro # G004876257
- UPC # 42909068835
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Safety Yellow |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Color Family | Yellows |
Application Method | Spray |
Sheen | Flat |
Description
X-o rust 12 oz. Aerosol can safety colors paint & primer in one, safety yellow, flat - 125838 x-o rust professional safety colors paint & primer in one spray is a superior interior/exterior rust preventative enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER #498 Flexible Plastic Smoother (00498)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- BINKS Side Port Control (54-3347)
- THE BRUSH MAN 4” Plastic Paint Tray, 200PK (PAINT TRAY 4P)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Navajo White, Gloss, 12 oz (792322)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- WORK DAY Spray Paint Primer, Flat, Red, 10 oz (A04419007)
- General Paint Spray Paint & Primer