Shop All Concrete Floor Coatings
General Paint
Painter's Select Urethane Fortified Semi-Gloss Porch & Floor Coating, Dark Gray, Gallon -
Mfr # 106665
Zoro # G705653812
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand General Paint
- MFR # 106665
- Zoro # G705653812
- UPC # 42909067302
- Country of Origin United States
- Category Concrete Floor Coatings
Description
Painter's select urethane fortified semi-gloss porch & floor coating, dark gray, gallon - 106665 painter's select urethane fortified semi-gloss porch & floor coating is a low odor, low voc paint that provides exceptional coverage. High hiding formula. Stain resistant and washable. Superior fade resistance. Mildew resistant finish. Can be used on both interior and exterior surfaces. Previously painted or properly prepared and primed interior surfaces. Perfect for kitchens, bathrooms, and areas that need constant washing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- PURDY 2" Angle Sash Paint Brush, Ox Hair Bristle (144296020)
- FLOOD/PPG ARCHITECTURAL FIN GAL Paint Conditioner (FLD4-01)
- EARLEX Blower Filter, Replacement, 2 x 3 in., PK2 (OPACC62)
- GENERAL PAINT Enrich Varnish & Floor Finish, Interior Polyurethane, Gloss Finish, Quart - 538055 (538055)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Light Gray, Gallon - 208835 (208835)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Quart - (209304)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Blue, Water Base (359912)
- SEAL-ONCE 5 GAL Multi-Surface Concentrate (SO8814)
- General Paint Concrete Floor Coatings