Shop All Concrete Floor Coatings
General Paint
Painter's Select Urethane Fortified Satin Porch & Floor Coating, Light Gray, Quart -
Mfr # 112167
Zoro # G905654039
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand General Paint
- MFR # 112167
- Zoro # G905654039
- UPC # 42909067890
- Country of Origin United States
- Category Concrete Floor Coatings
Description
Painter's select urethane fortified satin porch & floor coating, light gray, quart - 112167 painter's select urethane fortified satin porch & floor coating is a low odor, low voc paint that provides exceptional coverage. High hiding formula. Stain resistant and washable. Superior fade resistance. Mildew resistant finish. Can be used on both interior and exterior surfaces. Previously painted or properly prepared and primed interior surfaces. Perfect for kitchens, bathrooms, and areas that need constant washing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Aluminum, 20 oz 6 PK (620-1411)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- VARATHANE Ultimate Satin Clear Oil-Based Spar Urethane 1 gal (9331)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame (140765014)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Quart - (209304)
- GENERAL PAINT Enrich Varnish & Floor Finish, Interior Polyurethane, Gloss Finish, Quart - 538055 (538055)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Light Gray, Gallon - 208835 (208835)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base (388958)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- General Paint Concrete Floor Coatings