Shop All Concrete Floor Coatings
General Paint
Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, White, Quart -
Mfr # 205203
Zoro # G005654250
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand General Paint
- MFR # 205203
- Zoro # G005654250
- UPC # 42909205209
- Country of Origin United States
- Category Concrete Floor Coatings
Description
Painter's select porch & floor coating, polyurethane oil, gloss finish, white, quart - 205203 painter's select premium polyurethane oil gloss porch and floor coating is an interior and exterior paint ideal for use on floors, concrete, patios and porches. It can also be used in locker rooms, factories, schools, or on furniture that is exposed to wear. Resists abrasion, scuffing, chipping, and cracking. Easy-to-clean, high-gloss finish. Highly durable formula will not dull or fade. All interior and exterior wood, concrete and primed metal. Use on porches, basement floors, utility rooms and other surfaces where a wear-resistant coating is needed such as locker rooms, factories, schools and furniture. Not recommended for heavy duty industrial service or decks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, GU, HI, ME, MI, MO, MP, NY, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- MINWAX Wood Finish Semi-Transparent Dark Walnut Oil-Based Penetrating Stain 1 gal (710810000)
- HOME-PRO 9" Paint Roller Cover, 3/8" Nap, Polyester, 36 PK (922)
- OLD MASTERS 1 Qt Golden Oak Oil-Based Wiping Stain (11204)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Quart - (209304)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Light Gray, Gallon - 208835 (208835)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- GENERAL PAINT Enrich Varnish & Floor Finish, Interior Polyurethane, Gloss Finish, Quart - 538055 (538055)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Silver Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF309092-01)
- QUIKRETE Stucco Base Coat 10# (1202-11)
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- General Paint Concrete Floor Coatings