Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal
Mfr # 802082
Zoro # G105653900
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Blues
- Finish Gloss
- Paint Sub-Brand X-O Rust
- Paint Base Type Oil
Product Information
- Brand General Paint
- MFR # 802082
- Zoro # G105653900
- UPC # 42909040046
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Blues |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Oil |
Color | Blue |
Paint and Primer Sub Category | Rust Preventative |
Description
X-o rust oil base dtm enamel, gloss finish, blue, gallon - 802082 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Traffic Marking Paint, 18 oz., Yellow, Solvent -Based (20-786)
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1 gal (802603)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Safety Yellow, 1 gal (802041)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1/2 pt (371153)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Almond, 1 gal (245308)
- General Paint Interior and Exterior Paints and Stains