Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Broth, 1000mL, PK12
Mfr # 1000RPC-3800-1000
Zoro # G5893282
product price: $272.99
/pk 12, $22.75/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 L
- Package Type Narrow mouth Polycarbonate Bottle
- Shelf Life 180 day
- Media Type Tryptic Soy Broth
- Container Type Narrow Mouth Polycarbonate Bottle
Product Information
- Brand General Laboratory Products
- MFR # 1000RPC-3800-1000
- Zoro # G5893282
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 1 L |
Details
Item | Tryptic Soy Broth |
Package Type | Narrow mouth Polycarbonate Bottle |
Shelf Life | 180 day |
Media Type | Tryptic Soy Broth |
Container Type | Narrow Mouth Polycarbonate Bottle |
Product Form | Liquid |
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 1 L, Product Form Liquid, Container Type Narrow Mouth Polycarbonate Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- General Laboratory Products Microbiology Media