Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Agar w/5 per Sheep Bld, PK100
Mfr # MP7139
Zoro # G5972592
original price:
$114.16
6% off
new price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 x 0.015 mL
- Package Type Petri Dish
- Shelf Life 90 day
- Storage Requirements 2 to 8 Degrees C
- Application Cultivation of Fastidious Microorganisms and for The Visualization of Hemolytic Reactions Produced By Many Bacterial Species
Product Information
- Brand General Laboratory Products
- MFR # MP7139
- Zoro # G5972592
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Tryptic Soy Agar |
Package Type | Petri Dish |
Shelf Life | 90 day |
Storage Requirements | 2 to 8 Degrees C |
Application | Cultivation of Fastidious Microorganisms and for The Visualization of Hemolytic Reactions Produced By Many Bacterial Species |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Tryptic Soy Agar with 5% Sheep Blood |
Product Form | Solid |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Container Type | Petri Dish |
Description
Tryptic Soy Agar, Media Type Tryptic Soy Agar with 5 Percent Sheep Blood, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Application Cultivation of Fastidious Microorganisms and for The Visualization of Hemolytic Reactions Produced By Many Bacterial Species, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- UNITED Pipette, Serological, Class A, 25 mL, PK5 (PS7078-J)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- General Laboratory Products Microbiology Media