Shop All Microbiology Media
General Laboratory Products
Deionized Water, 1000mL, PK12
Mfr # 1000RPC-1300-1000
Zoro # G5883236
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 L
- Package Type Narrow mouth Polycarbonate Bottle
- Shelf Life 1 yr
- Media Type Deionized Water
- Container Type Narrow Mouth Polycarbonate Bottle
Product Information
- Brand General Laboratory Products
- MFR # 1000RPC-1300-1000
- Zoro # G5883236
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 1 L |
Details
Item | Deionized Water |
Package Type | Narrow mouth Polycarbonate Bottle |
Shelf Life | 1 yr |
Media Type | Deionized Water |
Container Type | Narrow Mouth Polycarbonate Bottle |
Product Form | Liquid |
Description
Deionized Water, Media Type Deionized Water, Size 1 L, Product Form Liquid, Container Type Narrow Mouth Polycarbonate Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-1000)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- A2Z SCILAB Inoculating Loop 2mm, Twisted Nichrome Wire, PVC Insulated Handle (A2Z-ZR157)
- General Laboratory Products Microbiology Media