Shop All Microbiology Media
General Laboratory Products
Blood Agar, Anaerobic, PK100
Mfr # MP7137
Zoro # G6010042
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 x 0.015 mL
- Shelf Life 90 day
- Package Type Petri Dish
- Storage Requirements 2 to 8 Degrees C
- Minimum Storage Temperature - Centigrade 2 Degrees C
Product Information
- Brand General Laboratory Products
- MFR # MP7137
- Zoro # G6010042
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Blood Agar, Anaerobic |
Shelf Life | 90 day |
Package Type | Petri Dish |
Storage Requirements | 2 to 8 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Container Type | Petri Dish |
Media Type | Anaerobic Blood Agar |
Product Form | Solid |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Description
Blood Agar, Anaerobic, Media Type Anaerobic Blood Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #4, PK 30 (NST4-S)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- General Laboratory Products Microbiology Media