Shop All Microbiology Media
General Laboratory Products
0.1 per. Peptone, 500mL, PK12
Mfr # 500EZ-2400-500
Zoro # G6007364
product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 1 yr
- Package Type Wide mouth Jar
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Container Type Wide Mouth Jar
Product Information
- Brand General Laboratory Products
- MFR # 500EZ-2400-500
- Zoro # G6007364
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | 0.1 per. Peptone |
Shelf Life | 1 yr |
Package Type | Wide mouth Jar |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Container Type | Wide Mouth Jar |
Product Form | Liquid |
Media Type | 0.1% Peptone |
Description
0.1 per. Peptone, Media Type 0.1 Percent Peptone, Size 500 mL, Product Form Liquid, Container Type Wide Mouth Jar, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Airflow Monitor, 115V (9413300)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- BRANSON Metal 3 Cleaner, For Ultrasonics Clnr, PK4 (100-955-844)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- General Laboratory Products Microbiology Media