Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH pH Up Liquid Quart
Mfr # GL56722090
Zoro # G605979159
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.25 x 3.25 x 8.75 inches
- Material organic and natural ingredients
- Color White
- Height 8.75
- Length 3.25
Product Information
- Brand General Hydroponics
- MFR # GL56722090
- Zoro # G605979159
- UPC # 793094015226
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3.25 x 3.25 x 8.75 inches |
Height | 8.75 |
Length | 3.25 |
Width | 3.25 |
Details
Item | GH pH Up Liquid Quart |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.51 |
Weight | 2.51 |
Description
* Base solution is formulated using potassium hydroxide and potassium carbonate
* Add when your nutrient pH is too low in order to raise the pH to the proper level
* Promotes pH stability
* Add a little at a time if your nutrient pH is too low in order to raise the pH to the proper level
* Recommended pH for most plants is 5.5 to 6.5 pH
* Add when your nutrient pH is too low in order to raise the pH to the proper level
* Promotes pH stability
* Add a little at a time if your nutrient pH is too low in order to raise the pH to the proper level
* Recommended pH for most plants is 5.5 to 6.5 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Overhaul/Repair Lmc (25 757 27-S)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- LOGO BRANDS Pittsburgh Steelers Round Table (625-31)
- FERTI-LOME Fertilome Hi-Yield 4 Oz. Standard & Metric Plastic Garden & Sprayer Measuring Cup (11008)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- COAST OF MAINE WISCASSET BLEND EARTHWORM CASTINGS (WI4500)
- MIRACLE-GRO Solution Starting Plnting 48Oz (2005562)
- WEEDGUARD PLUS Organic Paper Mulch, 48 Inch x 250 Feet (FRAN009748000000250)
- JOLLY GARDENER Organic Cow Manure 0.75 ft│ (50055027)
- SUNGRO HORTICULTURE 8 Quart Earthworm Castings Blend (SU311321)
- General Hydroponics Landscaping Materials