Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH Flora Gro 6 Gallon
Mfr # GL56718055
Zoro # G005978981
original price:
$158.99
5% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.7 x 16.3 x 1.3 inches
- Material organic and natural ingredients
- Color White
- Weight 64.64
- Height 16.5
Product Information
- Brand General Hydroponics
- MFR # GL56718055
- Zoro # G005978981
- UPC # 793094014274
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.7 x 16.3 x 1.3 inches |
Height | 16.5 |
Length | 11.5 |
Width | 9.5 |
Details
Item | GH Flora Gro 6 Gallon |
Material | organic and natural ingredients |
Color | White |
Weight | 64.64 |
Fabric Weight | 64.64 |
Description
* General Hydroponics FloraGro 2-1-6 delivers nutrients for structural and foliar growth
* Combine FloraGro 2-1-6 with FloraMicro and FloraBloom to create a nutrient mix tailor-made for your plants and their phase of growth (seedling, cutting, structural, flowering, or fruiting)
* Ideal for hydroponic applications and as a nutrient supplement for potted plants
* To ensure the best results, always add FloraMicro to fresh water first, stir well, then add FloraGro and/or FloraBloom
* Contains an N-P-K of 2-1-6
* Combine FloraGro 2-1-6 with FloraMicro and FloraBloom to create a nutrient mix tailor-made for your plants and their phase of growth (seedling, cutting, structural, flowering, or fruiting)
* Ideal for hydroponic applications and as a nutrient supplement for potted plants
* To ensure the best results, always add FloraMicro to fresh water first, stir well, then add FloraGro and/or FloraBloom
* Contains an N-P-K of 2-1-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- PURE GARDEN 9-Foot Patio Umbrella with Base, Brilliant Blue (50-LG1033B)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- SCOTTS Food Lawn Crab Prvnt 15000Sqft (33160)
- SCHULTZ Fertilizer Slow Acr 3.5Lb (SPF48340)
- FERTILOME Tomato & Pepper Set Rtu (FE10027)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 12'x250' (50012)
- General Hydroponics Landscape Fabric & Fertilizers