Shop All Exterior Paints
General Finishes
Interior/Exterior Paint, Flat, Mineral Base, Perfect Gray, 1 qt
Mfr # QPGY
Zoro # G7772399
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Grays
- Color Perfect Gray
- Finish Flat
- Size 1 qt
Product Information
- Brand General Finishes
- MFR # QPGY
- Zoro # G7772399
- UPC # 606016000000
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Grays |
Color | Perfect Gray |
Finish | Flat |
Paint Base Type | Mineral |
Description
General Finishes Milk Paint is a premium interior/exterior mineral based paint named for its low-luster sheen, which mimics the look of old-world furniture paint. It is not a powdered, casein-based milk paint, but a premixed modern version that is so durable it does not require a topcoat unless you want to increase the sheen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- BASCO Paint Can and Lid, Lined, 1 qt. (MPC32L-P)
- TESTORS Brush Micro Appltr Gray (281212)
- XSORB Paint Solidifier, 56.6L, Silicate Base (XB110R)
- JUST SCENTSATIONAL Green Up Grass Colorant Half Gallon By Bare Ground (GUGC-64)
- TESTORS Teal Enamel Paint (TES1193TT)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Leather Brown, 1 gal (242250)
- PORCH & FLOOR Porch and Floor Paint, Gloss, Pewter, 1 gal (320420)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Blue, 1 Gal. (K09741008)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- DIXON TICONDEROGA Tempera Paint- Ready to Use- Nontoxic- 16 oz.- Red (DI466571)
- General Finishes Exterior Paints