General Cable

6 AWG 3 Conductor VNTC Tray Cable 80A 500 ft. (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Electrical Wire & Cable

Key Features

  • Wire Size 6 AWG
  • Number of Conductors 3
  • Length 500 ft
  • Shielding Unshielded
  • Jacket Color Black
See all product information

Product Information

Dimensions

Wire Size 6 AWG
Length 500 ft
Wire Size - Wire and Cable 6 AWG
Nominal Outside Dia. 0.69 in
Spool Length 500 ft.
Wire Size (Wire and Cable) 6 AWG
Length (Straight Wireway) 500 ft

Description

VNTC Tray Cable, Number of Conductors 3, Wire Size 6 AWG, Trade Designation TC, Jacket Material PVC, Wire Color Black with White Numbers, Shielding Unshielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.69 in, Temp. Rating -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet), Special Features For Use in Free Air, Raceway or Direct Burial Applications. Includes Sequential Footage Markings and Uninsulated Ground Wire, Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.