Shop All Electrical Wire & Cable
General Cable
22-3C STR TNC SRPVC, PVC JKT GRY CM 80C 300V, UL2464, UL2576, 1000FT
Mfr # C4062A.41.10
Zoro # G1145883
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating 80 Degrees Centigrade
- Voltage Rating 300 Volts AC
Product Information
- Brand General Cable
- MFR # C4062A.41.10
- Zoro # G1145883
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Plenum | General Purpose |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Conductor Count | 3 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- MERSEN Forklift Limiter Fuse, CNN Series, 80A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- RACO Electrical Box Cover, Wall Box, 2 Gang, Square, Steel (8193)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- SHARK INDUSTRIES MILD STLSI WIRE ER70-S6 .030 11-LB SPOOL (SI12003)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- General Cable Electrical Wire & Cable