Shop All Electrical Wire & Cable
General Cable
22-2P STR TNC PP IND FOIL SHD, PVC JKT CM 60C CHR, 1000FT
Mfr # C1352
Zoro # G5782848
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pp-Polypropylene
- Material Tinned Copper
- Voltage Rating 300 Volts AC
Product Information
- Brand General Cable
- MFR # C1352
- Zoro # G5782848
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pp-Polypropylene |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2717 |
Plenum | General Purpose |
Temperature Rating | 75 Degrees Centigrade |
Conductor Count | 2 Pairs |
Construction | Indivl/Foil Side & Drain Out |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- TRIPP LITE Wallmount Rack, 12U, Side mount, Heavy Duty (SRW12UHD)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- RANKIN INDUSTRIES Ranomatic 23 Hardfacing Wire 1/16in. x 25 pound spool (W23-045B-25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- General Cable Electrical Wire & Cable