Shop All Electrical Wire & Cable
General Cable
22-1P STR BC SRPVC FOIL SHD, PVC JKT GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E2002S.41.10
Zoro # G1161633
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Bare Copper
- Temperature Rating 75 Degrees Centigrade
Product Information
- Brand General Cable
- MFR # E2002S.41.10
- Zoro # G1161633
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Temperature Rating | 75 Degrees Centigrade |
Plenum | Riser |
Construction | Overall Shield & Drain |
NEC Rating | UL LISTED ART 800 RISER |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Conductor Count | 1 Pair |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14JUH32AF)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 18 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09806)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ7)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED1000)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- General Cable Electrical Wire & Cable