Shop All Electrical Wire & Cable
General Cable
20-2C STR TNC PVC 80% BRD SHD, PVC JKT 60C, 1000FT
Mfr # C1302.41.01
Zoro # G1164205
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Black
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Plenum General Purpose
Product Information
- Brand General Cable
- MFR # C1302.41.01
- Zoro # G1164205
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Black |
Material | Tinned Copper |
Plenum | General Purpose |
Construction | Overall Shield & Drain |
Conductor Count | 2 Conductors |
Screen/Shield | Yes |
Shield Type | Braid Shielded |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 60 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- General Cable Electrical Wire & Cable