Shop All Electrical Wire & Cable
General Cable
18-2C STR BC SRPVC FOIL SHD, PVC JKT GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E2032S.41.10
Zoro # G1151754
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Bare Copper
- Voltage Rating 300 Volts AC
Product Information
- Brand General Cable
- MFR # E2032S.41.10
- Zoro # G1151754
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Voltage Rating | 300 Volts AC |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | Yes |
Plenum | Riser |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 RISER |
Construction | Overall Shield & Drain |
Conductor Count | 1 Pair |
Shield Type | Foil Shielded - Alum/Mylar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Brown (HS367-S50-BROWN)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLN5)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire , 100FT Lngth , Brown, 0.0126" Diameter, MIL-W-16878/1, 600 Volts (28MILW16878/1STRBRO)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- General Cable Electrical Wire & Cable