Shop All Electrical Wire & Cable
General Cable
18-1P STR TNC PVC, PVC JKT GRY, CM 80C ROHS, 1000FT
Mfr # C6101A.41.10
Zoro # G1166393
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Voltage Rating 300 Volts AC
- NEC Rating UL LISTED ART 800
Product Information
- Brand General Cable
- MFR # C6101A.41.10
- Zoro # G1166393
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 1 Pair |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42.5 AWG, 8 oz, 27817' Length, 0.0025" Diameter, Natural (42.5SNSP.5)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 250' Length, 0.0400" Diameter, Silver (18N80250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2 oz, 315' Length, 0.0121" Diameter, Red (29SNSP.125)
- General Cable Electrical Wire & Cable