Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled
Mfr # 7210
Zoro # G603076164
product price: $6,716.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,716.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Phase Single
- Amps LP 100/NG 87.5
- Rated Voltage 240V AC
- Engine Cooling Air
Product Information
- Brand Generac
- MFR # 7210
- Zoro # G603076164
- UPC # 696471084801
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 0.999 L |
Width | 25 in |
Length | 48 in |
Height | 29 in |
Description
24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure, 200 SE ATS, Liquid Propane/Natural Gas, Standby Power Rating 24kW LP/21kW NG, Single Phase, Generator Voltage 120V AC/240V AC, Transfer Switch Included Yes, Enclosure Material Aluminum, CARB Compliant Yes, Engine Cooling Air, Generator Engine Brand Generac, Engine Size 0.999 L, Height 29 in, Width 25 in, Length 48 in, Engine RPM 3,600 RPM, Amps LP 100.0 A/NG 87.5 A, NG Consumption @ Half Load 203 cu ft/hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Ei (CFPL4EIY)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- Generac Standby Generators