Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, Electric Start, 120/240V AC
Mfr # 8917
Zoro # G810070542
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$4,784.99
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Rated Voltage 120/240V AC
- Starter Type Electric
- Carbon Monoxide (CO) Sensor Yes
Product Information
- Brand Generac
- MFR # 8917
- Zoro # G810070542
- UPC # 696471083101
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Overall Width | 30 7/8 in |
Wheel Size | 12 in |
Overall Height | 36 1/2 in |
Overall Length | 58 1/2 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 18,000 W, Starting Wattage - Gasoline/Diesel 22,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 150 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 9 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included (2) 5-20R Duplex, L14-30R, 14-50R, L5-30R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Composite, Furniture Feed (S1AP4GY)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK30)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- GENERAC Portable Generator, Gasoline, Electric Start, 120V AC (8251)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (7705)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- Generac Portable & Inverter Generators