Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Generator, Gasoline, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.83 A (Discontinued)
Mfr # 7154
Zoro # G701701470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 2,500 W
- Surge Watts 3,300 W
- Rated Voltage 120V AC
Product Information
- Brand Generac
- MFR # 7154
- Zoro # G701701470
- UPC # 696471082753
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Dimensions
Generator Height | 18 13/32 in |
Length | 22 3/16 in |
Width | 13 5/16 in |
Overall Length | 22 3/16 in |
Overall Height | 18 3/8 in |
Overall Width | 13 5/16 in |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,500 W, Starting Wattage - Gasoline/Diesel 3,300 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 20.83 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 4.4 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Generac, Outlets Included 5-20R Duplex, L5-30R, 5V DC 1A/2.1A USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.